TEMPORARY REMOVABLE CONCRETE ANCHOR
899.FP373175
- UNSPSC 46182304
Delivery
No stock for delivery. -
0 Review(s)
Temporary and removable concrete anchor
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 7:43 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size | 3/4" diameter |
Hold Strength | Rated for 5,000 lbs (22kN) |
Qty | 1 |
EAN | 4058941217724 |
Features
Designed for use with concrete structure |
Temporary and removable |
Reusable & lightweight |
Designed for 3/4" holes |
Applications
Construction |
Review(s)
Product not yet rated.